

€36.86/ pieceexcl. VAT
€44.60incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Diameter, hose connector | 13 mm |
Size of threaded connection (inch) | 3/4" - 1 " |
Thread connection | External thread |
Material | Steel, nickel plated |
Type | GDB |