Steam Coupling - Flanges

  • 2
  • 3
  • 7
  • 5
  • 6
  • 3
14 Products showing for Steam Coupling - Flanges
Product Image

Flange coupling SHLF-HP/EN 25 steel EN1092-1 PN40 DN25, EN14423, swivel flange

  • Eriks:11029954
  • Type:SHLF-HP
  • Connection termination size:DN 25
  • Hose ID (DN):DN25

€105.30/ pieceexcl. VAT

€127.41incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Flange Coupling SHLF-HP/EN 50 casted steel EN1092-1 PN40 DN50, EN14423, loose flange

  • Eriks:12305181
  • Type:SHLF-HP
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€158.28/ pieceexcl. VAT

€191.52incl. VAT

Estimated delivery date - 26/11/2026
Product Image

LMC Flange coupling SHLF-HP/EN 25 steel ASA 150 LBS 1", EN14423, swivel flange

  • Eriks:12745220
  • Type:SHLF-HP
  • Connection termination size:1"
  • Hose ID (DN):DN25

€136.18/ pieceexcl. VAT

€164.78incl. VAT

Estimated delivery date - 26/11/2026
Product Image

LMC Flange coupling SHLF-HP/EN 13 steel ASA 150 LBS 1/2", EN14423, swivel flange

  • Eriks:12745218
  • Type:SHLF-HP
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€117.98/ pieceexcl. VAT

€142.76incl. VAT

Estimated delivery date - 04/12/2026
Product Image

Flange coupling SHFF-HP 25 steel EN1092-1 PN40 DN25, EN14423, fixed flange

  • Eriks:11343068
  • Type:SHFF-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19
Not available in webshop
Estimated delivery date - 06/01/2027
Contact us
Product Image

Flange coupling SHFF-HP 38 steel EN1092-1 PN40 DN40, EN14423, fixed flange

  • Eriks:13530632
  • Type:SHFF-HP
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38

€93.60/ pieceexcl. VAT

€113.26incl. VAT

Estimated delivery date - 22/12/2026
Product Image

Flange coupling SHFF-HP 19 steel EN1092-1 PN40 DN20, EN14423, fixed flange

  • Eriks:13530629
  • Type:SHFF-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€152.10/ pieceexcl. VAT

€184.04incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Flange coupling SHFF-HP 50 steel EN1092-1 PN16 DN50, EN14423, fixed flange

  • Eriks:13580498
  • Type:SHFF
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€103.68/ pieceexcl. VAT

€125.45incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Flange coupling SHFF-HP 50 steel ASA 150 LBS 2", EN14423, fixed flange

  • Eriks:13530633
  • Type:SHFF-HP
  • Connection termination size:2"
  • Hose ID (DN):DN50

€119.60/ pieceexcl. VAT

€144.72incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Flange coupling SHLF-HP/EN 13 Stainless steel EN1092-1 PN40 DN15, EN14423, swivel flange

  • Eriks:11132708
  • Type:SHLF-HP
  • Connection termination size:DN 15
  • Hose ID (DN):DN12

€121.23/ pieceexcl. VAT

€146.69incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Flange Coupling SHLF-HP/EN 50 stainless steel EN1092 PN40 DN50, EN14423, loose flange

  • Eriks:12743375
  • Type:SHLF-HP
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€283.73/ pieceexcl. VAT

€343.31incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Flange coupling SHLF-HP/EN 25 Stainless steel EN1092-1 PN40 DN25, EN14423, swivel flange

  • Eriks:11018786
  • Type:SHLF-HP
  • Connection termination size:DN 25
  • Hose ID (DN):DN25

€164.78/ pieceexcl. VAT

€199.38incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Flange coupling SHFF-HP 38 Stainless steel EN1092-1 PN40 DN40, EN14423, fixed flange

  • Eriks:13580447
  • Type:SHFF
  • Connection termination size:DN40
  • Hose ID (DN):DN40

€167.05/ pieceexcl. VAT

€202.13incl. VAT

Estimated delivery date - 23/12/2026
Product Image

Flange coupling SHFF-HP 50 Stainless steel EN1092-1 PN40 DN50, EN14423, fixed flange

  • Eriks:13580437
  • Type:SHFF-HP
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€192.08/ pieceexcl. VAT

€232.42incl. VAT

Estimated delivery date - 26/11/2026