Male Threaded Couplings

  • 29
  • 16
  • 1
  • 8
  • 4
  • 23
  • 36
45 Products showing for Male Threaded Couplings

€12.22/ pieceexcl. VAT

€14.79incl. VAT

364 In stock - Estimated delivery date 10/11/2026

€8.84/ pieceexcl. VAT

€10.70incl. VAT

376 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/BOSS 32 casted steel male thread NPT 1.1/4"

  • Eriks:10070445
  • Type:SHM-HP/BOSS
  • Connection termination size:1.1/4"
  • Hose ID (DN):DN32

€20.22/ pieceexcl. VAT

€24.47incl. VAT

Estimated delivery date - 30/11/2026

€23.53/ pieceexcl. VAT

€28.47incl. VAT

31 In stock - Estimated delivery date 10/11/2026

€9.56/ pieceexcl. VAT

€11.57incl. VAT

39 In stock - Estimated delivery date 10/11/2026

€36.08/ pieceexcl. VAT

€43.66incl. VAT

138 In stock - Estimated delivery date 10/11/2026

€16.51/ pieceexcl. VAT

€19.98incl. VAT

152 In stock - Estimated delivery date 10/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

40 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 19 steel male thread BSPT 3/4", EN14423

  • Eriks:10039027
  • Type:SHM-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€8.84/ pieceexcl. VAT

€10.70incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coupling SHM-HP/EN 25 steel male thread BSPT 1", EN14423

  • Eriks:10070394
  • Type:SHM-HP
  • Connection termination size:1"
  • Hose ID (DN):DN25

€9.95/ pieceexcl. VAT

€12.04incl. VAT

59 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 32 steel male thread BSPT 1.1/4"

  • Eriks:10070400
  • Type:SHM-HP
  • Connection termination size:1.1/4"
  • Hose ID (DN):DN32

€27.95/ pieceexcl. VAT

€33.82incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 19 steel male thread NPT 3/4"

  • Eriks:10039028
  • Type:SHM-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€7.09/ pieceexcl. VAT

€8.58incl. VAT

649 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 38 steel male thread BSPT 1.1/2"

  • Eriks:10070406
  • Type:SHM-HP
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38

€29.71/ pieceexcl. VAT

€35.95incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 38 Stainless steel with male thread BSPT 1.1/4", EN14423

  • Eriks:14252091
  • Type:SHM-HP
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38

€205.40/ pieceexcl. VAT

€248.53incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 25 brass male thread BSPT 1"

  • Eriks:10070396
  • Type:SHM-HP
  • Connection termination size:1"
  • Hose ID (DN):DN25

€36.01/ pieceexcl. VAT

€43.57incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 38 brass male thread BSPT 1.1/2"

  • Eriks:10070408
  • Type:SHM-HP
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38

€38.22/ pieceexcl. VAT

€46.25incl. VAT

328 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 50 brass male thread BSPT 2"

  • Eriks:10070414
  • Type:SHM-HP
  • Connection termination size:2"
  • Hose ID (DN):DN50

€111.80/ pieceexcl. VAT

€135.28incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/EN 19 brass male thread BSPT 3/4"

  • Eriks:10039026
  • Type:SHM-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€10.92/ pieceexcl. VAT

€13.21incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/BOSS 19 casted steel male thread BSPT 3/4"

  • Eriks:10038877
  • Type:SHM-HP/BOSS
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€9.75/ pieceexcl. VAT

€11.80incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/BOSS 38 casted steel male thread BSPT 1.1/2"

  • Eriks:10038881
  • Type:SHM-HP/BOSS
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38

€32.96/ pieceexcl. VAT

€39.88incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coupling SHM-HP/BOSS 25 casted steel male thread BSPT 1"

  • Eriks:10038878
  • Type:SHM-HP/BOSS
  • Connection termination size:1"
  • Hose ID (DN):DN25

€16.25/ pieceexcl. VAT

€19.66incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling SHM-HP/BOSS 13 casted steel male thread BSPT 1/2"

  • Eriks:10038875
  • Type:SHM-HP/BOSS
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€7.80/ pieceexcl. VAT

€9.44incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHM-HP/BOSS 19 casted steel male thread NPT 3/4"

  • Eriks:10038887
  • Type:SHM-HP/BOSS
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€9.75/ pieceexcl. VAT

€11.80incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Coupling SHM-HP/EN 25 steel male thread NPT 1", EN14423

  • Eriks:10070397
  • Type:SHM-HP
  • Connection termination size:1"
  • Hose ID (DN):DN25

€19.05/ pieceexcl. VAT

€23.05incl. VAT

Estimated delivery date - 07/12/2026
Product Image

Coupling SHM-HP/EN 38 steel male thread NPT 1.1/2"

  • Eriks:10070409
  • Type:SHM-HP
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38

€29.71/ pieceexcl. VAT

€35.95incl. VAT

Estimated delivery date - 07/12/2026