
€16.12/ pieceexcl. VAT
€19.51incl. VAT
177 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14423 |
Clamping range | from 24 to 26 mm |
Hose ID x Wall Thickness | 13x6 |