

€63.12/ pieceexcl. VAT
€76.38incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Size of threaded connection (inch) | 1/2" |
Thread connection | Inner thread gas conical (BSPT) |
Material | Stainless steel |
Type | Spud |