Products
Brands
About Eriks
Customer service
BE - English
Home
Steam coupling, double nipple,...
Steam coupling, double nipple, steel, male thread
Log in to see your specific pricing.
Log in
Show in stock only
Size of threaded connection (inch)
1/2"
1
2"
1
3/4" - 1 "
1
Thread connection
External thread
3
Material
Steel, nickel plated
3
Log in to see your specific pricing.
Log in
3
of
Steam coupling, double nipple, steel, male thread
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Double Spud Steam steel male thread NPSM 3/4"-1"
€36.86
/
piece
Double Spud Steam steel male thread NPSM 1/2"
€37.31
/
piece
Double Spud Steam steel male thread NPSM 2"
Log in to view the price
Log in