

€200.85/ pieceexcl. VAT
€243.03incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Size of threaded connection (inch) | 1" |
Thread connection | Inner thread conical (NPT) |
Material | Stainless steel |
Type | Spud |