
€28.47/ pieceexcl. VAT
€34.45incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14423 |
Clamping range | from 39 to 41 mm |
Hose ID x Wall Thickness | 25x7,5 |