
€105.30/ pieceexcl. VAT
€127.41incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHLF-HP |
Type | SHLF-HP |
Code | SHLF-HP |
Material | Carbon steel |
Surface protection | Galvanized |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN 25 |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 18 bar |
Maximum operating pressure | 261 psi |