Female Threaded Couplings

  • 3
  • 18
  • 23
  • 1
  • 6
  • 2
  • 11
  • 9
42 Products showing for Female Threaded Couplings
Product Image

Coupling SHF-HP/EN 19 stainless steel 3/4" female thread BSPP, EN14423

  • Eriks:10070424
  • Type:SHF-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€27.37/ pieceexcl. VAT

€33.12incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Coupling SHUF-HP/EN(X-34) 19 casted steel 3/4" female thread BSP

  • Eriks:11145668
  • Type:SHUF-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€26.72/ pieceexcl. VAT

€32.33incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Coupling SHUF-HP/EN(X-34) 25 casted steel 1" female thread BSP

  • Eriks:11159340
  • Type:SHUF-HP
  • Connection termination size:1"
  • Hose ID (DN):DN25

€27.24/ pieceexcl. VAT

€32.96incl. VAT

42 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHUF-HP/EN(X-34) 25 casted steel 1" female thread NPT, EN14423

  • Eriks:12681357
  • Type:SHUF-HP
  • Connection termination size:1"
  • Hose ID (DN):DN25

€27.24/ pieceexcl. VAT

€32.96incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHF-HP/EN 25 brass 1" female thread BSPP, EN14423

  • Eriks:10070431
  • Type:SHF-HP
  • Connection termination size:1"
  • Hose ID (DN):DN25

€42.19/ pieceexcl. VAT

€51.05incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHF-HP/EN 50 brass 2" female thread BSPP, EN14423

  • Eriks:10070443
  • Type:SHF-HP
  • Connection termination size:2"
  • Hose ID (DN):DN50

€207.68/ pieceexcl. VAT

€251.29incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHF-HP/EN 19 brass 3/4" female thread BSPP, EN14423

  • Eriks:11472398
  • Type:SHF-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€27.50/ pieceexcl. VAT

€33.28incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Coupling SHUF-HP/BOSS 19 casted steel 3/4" female thread BSP

  • Eriks:10038893
  • Type:SHUF-HP/BOSS
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€47.06/ pieceexcl. VAT

€56.94incl. VAT

30 In stock - Available while stock lasts - Estimated delivery date 10/11/2026
Product Image

Coupling SHUF-HP/BOSS 19 casted steel 3/4" female thread NPT

  • Eriks:10038894
  • Type:SHUF-HP/BOSS
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€49.21/ pieceexcl. VAT

€59.54incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHUF-HP/BOSS 25 casted steel 1" female thread NPT

  • Eriks:10038898
  • Type:SHUF-HP/BOSS
  • Connection termination size:1"
  • Hose ID (DN):DN25

€55.38/ pieceexcl. VAT

€67.01incl. VAT

76 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHF-HP/EN 25 stainless steel 1" female thread BSPP, EN14423

  • Eriks:10070430
  • Type:SHF-HP
  • Connection termination size:1"
  • Hose ID (DN):DN25

€45.18/ pieceexcl. VAT

€54.67incl. VAT

187 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHF-HP/EN 50 stainless steel 2" female thread BSPP, EN14423

  • Eriks:10070442
  • Type:SHF-HP
  • Connection termination size:2"
  • Hose ID (DN):DN50

€128.70/ pieceexcl. VAT

€155.73incl. VAT

47 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling SHUF-HP/BOSS 25 casted steel 1" female thread BSP

  • Eriks:10038897
  • Type:SHUF-HP/BOSS
  • Connection termination size:1"
  • Hose ID (DN):DN25

€42.90/ pieceexcl. VAT

€51.91incl. VAT

Estimated delivery date - 25/11/2026
Product Image

LMC Coupling SHUF-HP/EN(X-34) 19 stainless steel 3/4" female thread NPT

  • Eriks:12745215
  • Type:SHUF-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€109.20/ pieceexcl. VAT

€132.13incl. VAT

Estimated delivery date - 30/11/2026
Product Image

LMC Coupling SHUF-HP/EN(X-34) 13 stainless steel 1/2" female thread BSPT, EN14423

  • Eriks:12750021
  • Type:SHUF-HP
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€106.28/ pieceexcl. VAT

€128.60incl. VAT

Estimated delivery date - 30/11/2026
Product Image

LMC Coupling SHUF-HP/EN(X-34) 19 stainless steel 3/4" female thread BSPT, EN14423

  • Eriks:12745212
  • Type:SHUF-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€117.00/ pieceexcl. VAT

€141.57incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coupling SHUF-HP/EN(X-34) 13 casted steel 1/2" female thread BSPT

  • Eriks:12745210
  • Type:SHUF-HP
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€19.57/ pieceexcl. VAT

€23.68incl. VAT

Estimated delivery date - 28/05/2027
Product Image

Coupling SHUF-HP/BOSS 13 casted steel 1/2" female thread BSP

  • Eriks:10038891
  • Type:SHUF-HP/BOSS
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€44.07/ pieceexcl. VAT

€53.32incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coupling SHUF-HP/EN(X-34) 13 casted steel 1/2" female thread NPT, EN14423

  • Eriks:12745211
  • Type:SHUF-HP
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€19.57/ pieceexcl. VAT

€23.68incl. VAT

Estimated delivery date - 28/05/2027
Product Image

Coupling SHUF-HP/EN(X-34) 19 casted steel 3/4" female thread NPT

  • Eriks:12561498
  • Type:SHUF-HP
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€26.72/ pieceexcl. VAT

€32.33incl. VAT

Estimated delivery date - 28/05/2027

€247.65/ pieceexcl. VAT

€299.66incl. VAT

Estimated delivery date - 26/11/2026

€165.43/ pieceexcl. VAT

€200.17incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Coupling SHF-HP/EN 25 steel 1" female thread BSPP, EN14423

  • Eriks:10070429
  • Type:SHF-HP
  • Connection termination size:1"
  • Hose ID (DN):DN25

€20.59/ pieceexcl. VAT

€24.91incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coupling SHF-HP/EN 32 steel 1.1/4" female thread BSPP, EN14423

  • Eriks:10070435
  • Type:SHF-HP
  • Connection termination size:1.1/4"
  • Hose ID (DN):DN32

€54.21/ pieceexcl. VAT

€65.59incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coupling SHF-HP/EN 50 steel 2" female thread BSPP, EN14423

  • Eriks:10070441
  • Type:SHF-HP
  • Connection termination size:2"
  • Hose ID (DN):DN50

€70.20/ pieceexcl. VAT

€84.94incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 20/11/2026