

€22.43/ pieceexcl. VAT
€27.14incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | GM |
Type | GM |
Diameter, hose connector | 8 mm |
Size of threaded connection (inch) | 3/4" |
Thread connection | Outer thread conical (NPT) |
Material | Steel, nickel plated |
Type | GM |