

€82.55/ pieceexcl. VAT
€99.89incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Diameter, hose connector | 8 mm |
Size of threaded connection (inch) | 3/4" |
Thread connection | Inner thread conical (NPT) |
Material | Steel, nickel plated |
Type | RGB |