Tool Sets

  • 74
  • 153
  • 22
  • 1
  • 71
  • 1
  • 1
  • 2
  • 1
  • 1
  • 1
495 Products showing for Tool Sets
Product Image

FORMAT Hex.sock. wrench set 1/4"16-piece

  • Eriks:23062924
  • Manufacturer:4317784096218
  • Drive size:1/4"

€106.64/ pieceexcl. VAT

€129.03incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hex.sock. wrench set 3/8"17-piece

  • Eriks:23062926
  • Manufacturer:4317784123402
  • Drive size:3/8"
  • Total number of tools:17 pce

€145.13/ pieceexcl. VAT

€175.61incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hexagon socket wrench set1/4" and 1/2" 55-pc.

  • Eriks:12521266
  • Manufacturer:4317784523745
  • Drive size:1/4"- 1/2"

€296.66/ setexcl. VAT

€358.96incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM Socket set - RL.NANO1PB - Set of 6-point 1/4" sockets metric

  • Eriks:12306841
  • Manufacturer:RL.NANO1
  • Drive size:1/4"
  • Weight:81 g

€218.30/ pieceexcl. VAT

€264.14incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket set - R.360NANO - Set of 6-point 1/4" sockets metric

  • Eriks:12306764
  • Manufacturer:R.360NANO
  • Drive size:1/4"
  • Weight:850 g

€232.70/ pieceexcl. VAT

€281.57incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€399.09/ pieceexcl. VAT

€482.90incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket set - NSHM.J8 - Set of 1/2" impact Allen sockets

  • Eriks:23449468
  • Manufacturer:NSHM.J8
  • Drive size:1/2"
  • Weight:1200 g

€182.75/ pieceexcl. VAT

€221.13incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€197.29/ pieceexcl. VAT

€238.72incl. VAT

6 In stock - Estimated delivery date 10/11/2026

€271.83/ pieceexcl. VAT

€328.91incl. VAT

2 In stock - Estimated delivery date 10/11/2026

€165.37/ pieceexcl. VAT

€200.10incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socketset - R.360NANO-U1 - Socketset 1/4" 6-point -Inch

  • Eriks:12765315
  • Manufacturer:R.360NANO-U1
  • Drive size:1/4"
  • Weight:300 g

€236.48/ pieceexcl. VAT

€286.14incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM s.442ep kompositie

  • Eriks:23446586
  • Manufacturer:S.442EP
  • Drive size:1/2"

€296.87/ pieceexcl. VAT

€359.21incl. VAT

4 In stock - Estimated delivery date 10/11/2026

€178.97/ pieceexcl. VAT

€216.55incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€106.92/ pieceexcl. VAT

€129.37incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket set - R.161-5P6 - Set of 6-point 1/4" sockets and bits metric

  • Eriks:13288049
  • Manufacturer:R.161-5P6
  • Drive size:1/4"
  • Weight:810 g

€197.77/ pieceexcl. VAT

€239.30incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Ratchet - SL.161 - Reversible ratchet dust-tight 1/2" 262mm

  • Eriks:12306837
  • Manufacturer:SL.161
  • Drive size:1/2"
  • Weight:510 g

€40.20/ pieceexcl. VAT

€48.64incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Socket set - S.161DBOX1 - 1/2" 6-point 8 to 32mm

  • Eriks:13337728
  • Manufacturer:S.161DBOX1
  • Drive size:1/2"
  • Weight:3535 g

€205.48/ pieceexcl. VAT

€248.63incl. VAT

5 In stock - Estimated delivery date 10/11/2026

€206.39/ pieceexcl. VAT

€249.73incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Ratchet - S.360 - 1/2 inch Drive Rotator Ratchet

  • Eriks:12432529
  • Manufacturer:S.360PB
  • Drive size:1/2"
  • Weight:694 g

€55.78/ pieceexcl. VAT

€67.49incl. VAT

7 In stock - Estimated delivery date 10/11/2026

€336.66/ pieceexcl. VAT

€407.36incl. VAT

Estimated delivery date - 18/11/2026

€147.93/ pieceexcl. VAT

€179.00incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Socket set S160 1/4" 16-pc

  • Eriks:23063041
  • Manufacturer:S160
  • Drive size:1/4"
  • Total number of tools:16 pce
  • Weight:1060 g

€44.00/ pieceexcl. VAT

€53.24incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Socket set SL25 1/4" 25-pc

  • Eriks:23285934
  • Manufacturer:SL25
  • Material:High-performance alloy steel
  • Surface protection:Matte finish
  • Total number of tools:25 pce

€38.33/ pieceexcl. VAT

€46.38incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Socket set S240 1/2" 24-pc

  • Eriks:23063042
  • Manufacturer:S240
  • Material:High-performance alloy steel
  • Total number of tools:24 pce
  • With ratchet:Yes

€103.84/ pieceexcl. VAT

€125.65incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO DOPSLEUTELSET 3/16-5/8

  • Eriks:11871881
  • Manufacturer:7809Z/10
  • Drive size:1/2"

€129.77/ pieceexcl. VAT

€157.02incl. VAT

6 In stock - Estimated delivery date 10/11/2026