

€38.33/ pieceexcl. VAT
€46.38incl. VAT
16 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SL |
Type | Square Drive Socket Set |
Connection size | 6.3 mm |
Material | High-performance alloy steel |
Surface protection | Matte finish |
Total number of tools | 25 pce |
With ratchet | Yes |
Number of hexagonal sockets | 12 |
Number of Torx sockets | 6 |
Length | 160 mm |
Width | 85 mm |
Height | 35 mm |
Set version | 12-Piece 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mmOne 1/4" compact length ratchet, quick release, 60 teeth/6° action angle, 125 mmTwo 1/4" bits, PH2Two hex bits: 5 and 6 mmSix TORX® bit: T10, 15, 20, 25, 30 and 40On |
Weight | 235 g |