FACOM

FACOM Socket set - R.360NANO - Set of 6-point 1/4" sockets metric

  • ERIKS:12306764
  • Manufacturer:3148518590778
Image 1
Includes:
1/4" `Rotating handle snap ratchet - R.360
10 x 1/4" 6-point metric socket:
R.05.5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm.
21 x series 1 bit 1/4" High Perf`- L 25 mm:
- ED.1T for Pozidriv® screws: PZ1 - PZ2 - PZ3.
- EH.1 for hex countersunk screws: 3.0 - 4.0 - 5.0 - 6.0 - 7.0 mm.
- EP.1T for Phillips® screws: PH1 - PH2 - PH3.
- ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm.
- EXR.1 for Resistorx® screws: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40.
1 x 1/4" socket holder bit – ECR
1 x 1/4" Universal joint - R.240A
1 x 1/4" bit holder socket with standard locking pin - R.235
1 x 1/4" short screwdriver handle - R.236C
2 x 1/4" standard extensions : L 55 mm - L 100 mm.
Empty case: R2NANO/R360NANO - BV.NANO.
Save to list

€232.70/ pieceexcl. VAT

€281.57incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.360NANO
Drive size
1/4"
Connection size
6.3 mm
Weight
850 g