FACOM

FACOM Socket set - R.420AMU - Set of 28pc 6-point 1/4" sockets and bits metric and inch

  • ERIKS:13288211
  • Manufacturer:3662424076046
Image 1
Contains:
1 x high performance sealed 1/4" ratchet R.161B.
12 x 1/4" metric 6-point sockets R. 3,2 - 4 - 5 - 5.5 - 6 - 7 - 8 - 9 - 12 - 13 mm.
11 x 1/4" long-reach inch 6-point sockets: R. 3/16` - 7/32` - 1/4` - 9/32` - 5/16` - 11/32` - 3/8` - 13/32` - 7/16` - 1/2` - 9/16`.
2 x 1/4" extensions: L 55 mm (R.209) - L 150 mm (R.215).
1 x 1/4" universal joint: R.240A.
1 x 1/4" screwdriver handle: R.236A.
Supplied with a set of pictograms to customize your box.
Empty case: BP.MBOXS.
Thermoformed tray S (188 x 105 mm): PL.S16.
Save to list

€165.37/ pieceexcl. VAT

€200.10incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.420AMU
Drive size
1/4"
Connection size
6.3 mm
Weight
840 g