BAHCO

BAHCO Socket set S160 1/4" 16-pc

  • ERIKS:23063041
  • Manufacturer:7314150104031
Image 1
Save to list

€44.00/ pieceexcl. VAT

€53.24incl. VAT

10 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Drive size
1/4"
Connection size
6.3 mm
Total number of tools
16 pce
Weight
1060 g