FACOM

FACOM Socket set - RS.161-2 - Sockets 1/4"-1/2" 6-point from 5,5 till 32mm

  • ERIKS:13288234
  • Manufacturer:3662424076169
Image 1
56-PIECE 1/4" - 1/2" METRIC 6-POINT SOCKET SET - R.161B - S.161B
Contains:
1 x high performance sealed 1/4" ratchet R.161B.
1 x high performance sealed 1/2" ratchet S.161B.
10 x 1/4" metric 6-point sockets R. 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
16 x 1/2" metric 6-point sockets: S.H 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.
2 x 1/4" extensions: L 55 mm (R.209) - L 100 mm (R.210).
1 x 1/4" universal joint: R.240A.
1 x 1/4" screwdriver handle: R.236A.
1 x 1/4" socket bit holder with retaining pin - standard for 1/4` bits - S.236. R.235.
1 x 1/2" extension: L 130 mm (S.210).
1 x 1/2" universal joint: S.240A.
21 x bits - 1/4" drive bit - 6.35 mm - L 25 mm:
- EP.1T for Philips® head screws: PH1 - PH2 - PH3.
- ED.1T for Pozidriv® head screws: PZ1 - PZ2 - PZ3.
- ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm.
- EH.1 for metric 6-point socket head screws: 3 - 4 - 5 - 6 - 7 mm.
- EXR.1 for vis Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
Supplied with a set of pictograms to customize your box.
Empty case: BP.MBOXL.
Thermoformed tray L (410 x 188 mm): PL.L16.
Save to list

€399.09/ pieceexcl. VAT

€482.90incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
RS.161-2
Drive size
1/4"- 1/2"