FACOM

Socket set 1/2" 6-point 8 to 32mm type S.161DBOX1

STANDARDS: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10

Dust proof, maintenance free mechanism.
72 teeth mechanism for 5° increments.
Drive direction switch allows easy reversal even with gloved or greasy hands.
Palm control system - allows the operator to press down on the head avoiding risk of accidental reverse
Ultra-compact head.
Hook for hanging when working at height.
Ergonomic comfort grip handle design resistant to workshop chemicals and solvents.
Image 1
  • 1
1 of Socket set 1/2" 6-point 8 to 32mm type S.161DBOX1
ProductDrive sizeWeight [g]AvailablePriceexcl. VAT