

€103.84/ pieceexcl. VAT
€125.65incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | S |
Type | Square Drive Socket Set |
Connection size | 12.5 mm |
Material | High-performance alloy steel |
Total number of tools | 24 pce |
With ratchet | Yes |
Number of hexagonal sockets | 18 |
Length | 375 mm |
Width | 215 mm |
Height | 100 mm |
Set version | 18-Piece 1/2" hex sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30 and 32 mmOne 1/2" ratchet, quick release, 60 teeth/6° action angleTwo 1/2" extension bars, 5" and 10"One 1/2" universal jointOne 1/ |
Packaging | Plastic box |
Weight | 4710 g |