FACOM

FACOM Socket set - R1PICO - Hexagon socket wrench set, 1/4", ratchet with flexible 180° head

  • ERIKS:13036150
  • Manufacturer:3662424052682
Image 1
-Rotating handle jack: work twice as fast in confined spaces.
-6° increments for final tightening.
-Socket safety locking: no more lost sockets.
-Palm control system - allows the operator to press down on the head avoiding risk of accidental reverse.

Save to list

€106.92/ pieceexcl. VAT

€129.37incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R1PICO
Drive size
1/4"
Connection size
6.3 mm
Weight
375 g