FORMAT

FORMAT Hex.sock. wrench set 3/8"17-piece

  • ERIKS:23062926
  • Manufacturer:4317784123402
Image 1
Hexagon socket wrench set 3/8"

Design: Tools made of chrome vanadium steel, chrome-plated, sockets with knurling; the recessed hexagons and squares have rounded corners to protect drive unit and screw head. Lever reversible ratchet with 72 teeth, rear swivel angle 5°, with Kraftkant® handle. Supplied in a stable metal case with schematic placement indication on the lid. The tools are safely housed in a 2-colour foam inlay, so that missing tools are recognised immediately.

Save to list

€145.13/ pieceexcl. VAT

€175.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Drive size
3/8"
Connection size
10 mm
Total number of tools
17 pce