FACOM

FACOM Ratchet - S.360 - 1/2 inch Drive Rotator Ratchet

  • ERIKS:12432529
  • Manufacturer:3148519225150
Image 1
STANDARDS: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10

1/2 fast action twist handle ratchet
Rotating handle jack: work twice as fast in confined spaces.
6° increments for final tightening.
Socket safety locking = no sockets lost in your machines.
Palm control system - allows the operator to press down on the head avoiding risk of accidental reverse.
Save to list

€55.78/ pieceexcl. VAT

€67.49incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.360
Drive size
1/2"
Connection size
12.5 mm
Weight
694 g