FACOM

FACOM Ratchet - SL.161 - Reversible ratchet dust-tight 1/2" 262mm

  • ERIKS:12306837
  • Manufacturer:3148519036725
Image 1
Reversible ratchet 1/2", dust-tight

Design: DIN 3112 D 10 – ISO 3315, with compact, oval head and ball locking device. Handle with plastic cover. Tight against dust, industrial dirt and other workshop dusts or workshop fluids.

Save to list

€40.20/ pieceexcl. VAT

€48.64incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
SL
Type
161
Drive size
1/2"
Connection size
12.5 mm
Weight
510 g