FACOM

FACOM Socket set - NSHM.J8 - Set of 1/2" impact Allen sockets

  • ERIKS:23449468
  • Manufacturer:3148517932234
Image 1
8-PIECE RACK SET OF 1/2" DRIVE METRIC BITS FOR HEXAGON SOCKET HEADS
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
-Set of 8 bits 1/2" drive for hexagon socket heads.
-Includes sizes: NSHM.5 - 6 - 8 - 10 - 12 - 14 - 17 - 19.
-Supplied on a rack CKS.95.
Save to list

€182.75/ pieceexcl. VAT

€221.13incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NSHM.J8
Drive size
1/2"
Connection size
12.5 mm
Weight
1200 g