FACOM

FACOM Socket set - S.161DBOX1 - 1/2" 6-point 8 to 32mm

  • ERIKS:13337728
  • Manufacturer:3662424069918
Image 1
STANDARDS: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10

Dust proof, maintenance free mechanism.
72 teeth mechanism for 5° increments.
Drive direction switch allows easy reversal even with gloved or greasy hands.
Palm control system - allows the operator to press down on the head avoiding risk of accidental reverse
Ultra-compact head.
Hook for hanging when working at height.
Ergonomic comfort grip handle design resistant to workshop chemicals and solvents.
Save to list

€205.48/ pieceexcl. VAT

€248.63incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.161DBOX1
Drive size
1/2"
Connection size
12.5 mm
Weight
3535 g