• 2
  • 2055
  • 3
  • 1
  • 1
  • 526
  • 1
  • 1
  • 32
  • 18
  • 1
36246 Products showing for Hand Tools

€21.37/ pieceexcl. VAT

€25.86incl. VAT

69 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Reversible ratchet 1/2"" 72teeth 270mm

  • Eriks:13667518
  • Manufacturer:60800060
  • Connection size:1/2 in
  • Length:265 mm

€34.79/ pieceexcl. VAT

€42.10incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Combination Ratchet Spanner, Chrome-vanadium steel, 160 mm LG, 10 mm WD

  • Eriks:14098506
  • Manufacturer:4317784479110
  • Model:Metric
  • Wrench width:10 mm
  • Length:160 mm

€8.60/ pieceexcl. VAT

€10.41incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Screwdriver PH3x mm

  • Eriks:23078864
  • Manufacturer:4317784093651
  • Screwing system:Phillips
  • Size:3
  • Blade length:150 mm

€5.42/ pieceexcl. VAT

€6.56incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Screwdriver PH2x mm

  • Eriks:23078863
  • Manufacturer:4317784093644
  • Screwing system:Phillips
  • Size:2
  • Blade length:100 mm

€4.26/ pieceexcl. VAT

€5.15incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Screwdriver w. hex. bladeslot 7x1.2x130mm

  • Eriks:23079272
  • Manufacturer:4317784397544
  • Blade width:7 mm
  • Blade thickness:1.2 mm
  • Blade length:130 mm

€4.89/ pieceexcl. VAT

€5.92incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Screwdriver round slot 5.5x1x125mm

  • Eriks:12521328
  • Manufacturer:4317784511421
  • Blade width:5.5 mm
  • Blade length:125 mm

€3.39/ pieceexcl. VAT

€4.10incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Ratchet Ring Spanner, Chrome-vanadium steel, 230 mm LG, 10 x 13/17 x 19 mm WD

  • Eriks:12510785
  • Manufacturer:4317784511384
  • Model:Metric
  • Wrench width:10 x 13/17 x 19 mm
  • Length:230 mm

€25.14/ pieceexcl. VAT

€30.42incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Machine tap DIN371 HSSE type N form BM6

  • Eriks:23103032
  • Manufacturer:4317784106641
  • Kind of thread:Metric
  • Thread size metric (M..):6
  • DIN standard:371

€13.54/ pieceexcl. VAT

€16.38incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT screwdriver slot 6.5x1.2x25mm

  • Eriks:23079962
  • Manufacturer:4317784134996
  • Blade width:6.5 mm
  • Blade thickness:1.2 mm
  • Blade length:25 mm

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spark plug brush 0.2x200mm

  • Eriks:23153222
  • Manufacturer:4317784091381
  • Material:Brass
  • Wire diameter:0.2 mm
  • Length:200 mm

€1.61/ pieceexcl. VAT

€1.95incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Combination spanner, 13 mm, Chrome-vanadium steel, 4317784097024

  • Eriks:23068566
  • Manufacturer:4317784097024
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€1.61/ pieceexcl. VAT

€1.95incl. VAT

Estimated delivery date - 18/11/2026

€8.95/ pieceexcl. VAT

€10.83incl. VAT

Estimated delivery date - 18/11/2026

€33.08/ pieceexcl. VAT

€40.03incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Auto. wire-str. pliers mm 0.08-6mm2

  • Eriks:23072775
  • Manufacturer:4317784346139
  • Strip range cross-section:0.08 - 6 mmk
  • Length:190 mm

€74.98/ pieceexcl. VAT

€90.73incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Hex.sock. wrench set 1/4"16-piece

  • Eriks:23062924
  • Manufacturer:4317784096218
  • Drive size:1/4"

€106.64/ pieceexcl. VAT

€129.03incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Hand tap set DIN5157HSS G1/4""

  • Eriks:23100845
  • Manufacturer:4317784106450
  • Kind of thread:G (BSP)
  • DIN standard:5157

€21.56/ pieceexcl. VAT

€26.09incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Too holder chrome plated 4.6-8.0 110mm

  • Eriks:23412804
  • Manufacturer:6118500005
  • Suitable for thread size metric (M..):5 - 12
  • Material:Steel

€11.42/ pieceexcl. VAT

€13.82incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Too holder chrome plated 2.0-5.0 85mm

  • Eriks:23105434
  • Manufacturer:4317784104364
  • Suitable for thread size metric (M..):3-10
  • Material:Steel

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Combination spanner, 19 mm, Chrome-vanadium steel, 4317784097086

  • Eriks:23068572
  • Manufacturer:4317784097086
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Combination spanner, 17 mm, Chrome-vanadium steel, 4317784097062

  • Eriks:23068570
  • Manufacturer:4317784097062
  • Model:Metric
  • Single wrench model:No
  • VDE tested:No

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Hand saw blade HSS-Bi 300mm 24teeth per inch

  • Eriks:23114948
  • Manufacturer:4317784079310
  • Length:300 mm
  • Number of teeth per inch:24
  • Thickness:0.65 mm

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Hand tap set DIN352 HSS M3-12

  • Eriks:23412627
  • Manufacturer:4317784131872
  • Kind of thread:Metric
  • DIN standard:352

€153.94/ pieceexcl. VAT

€186.27incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Screwdriver set, Set of 6, High-performance alloy steel, 4317784277686

  • Eriks:23080410
  • Manufacturer:4317784277686
  • Set version:Screwdriver set, 6 piece, 10
  • Total number of tools:6

€26.05/ pieceexcl. VAT

€31.52incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Pliers set, Set of 6

  • Eriks:14262619
  • Set version:Pliers set 6 piece
  • Total number of tools:6

€170.00/ pieceexcl. VAT

€205.70incl. VAT

1 In stock - Estimated delivery date 13/11/2026