Products
Brands
About Eriks
Customer service
BE - English
Home
Slotted screwdriver for carbur...
Slotted screwdriver for carburettors type 6268
Design: Made of high-alloy special steel. Round blade with specially coated surface. Plastic handle with roll-off protection.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
4
1
5.5
1
6.5
1
Blade thickness [mm]
0.8
1
1
1
1.2
1
Blade length [mm]
25
3
Log in to see your specific pricing.
Log in
3
of
Slotted screwdriver for carburettors type 6268
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
screwdriver slot 6.5x1.2x25mm
6.5
1.2
25
€3.48
/
piece
screwdriver slot 5.5x1x25mm
5.5
1
25
€3.39
/
piece
screwdriver slot 4x0.8x25mm
4
0.8
25
€3.17
/
piece
Log in