FORMAT

FORMAT Hand tap set DIN352 HSS M3-12

  • ERIKS:23412627
  • Manufacturer:4317784131872
Image 1
Hand thread cutting tool set M3-12 in steel case

Design: Supplied in a sturdy steel case with carry handles and 2 locks. The tools, bright surface, are kept in various holders and are readily available.

Set contents:7 x 3 piece tap sets, HSS, DIN 352, M3; 4; 5; 6; 8; 10; 12 7 jobber drills, HSS, DIN 338 N, in the respective drilling dimensions Ø 2.5; 3.3; 4.2; 5.0; 6.8; 8.5; 10.2 mm 7 dies HSS DIN EN 22568, M3; 4; 5; 6; 8; 10; 12 5 die holders, DIN 225, 20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14 mm 2 x adjustable tap wrenches, DIN 1814, size 1; 2 1 screwdriver for slot screws, 4.5 mm 1 thread template, metric
Save to list

€153.94/ pieceexcl. VAT

€186.27incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
DIN standard
352
Material
HSS