FORMAT

Hand-held cutting tool set, HSS, metric, metric fine type 1795

Design: Supplied in a sturdy steel case with carry handles and 2 locks. The tools, bright surface, are kept in various holders and are readily available.

Set contents:
7 tap sets 3-piece,HSS, DIN 352, M3 x 0.35; 4 x 0.5; 5 x 0.5; 6 x 0.75; 8 x 1.0; 10 x 1.0; 12 x 1.5
7 spiral drills, HSS, DIN 338 N, in the respective core drilling dimensions Ø 2.6; 3.5; 4.5; 5.2; 7.0; 9.0; 10.5
7 dies, HSS, M3; 4; 5; 6; 8; 10; 12
5 die holders, DIN 225, 20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14
2 tap wrenches, adjustable DIN 1814, size 1; 2
Image 1
  • 2
  • 1
3 of Hand-held cutting tool set, HSS, metric, metric fine type 1795
ProductKind of threadDIN standardAvailablePriceexcl. VAT