FORMAT

FORMAT Screwdriver w. hex. bladeslot 7x1.2x130mm

  • ERIKS:23079272
  • Manufacturer:4317784397544
Image 1
Slot screwdriver with hexagonal blade

Design: Made of high-alloy special steel with hexagon blade and hexagon wrench for strengthening with open-end or ring spanners. In addition, the screwdrivers have a head embossing with output symbol and size.



With special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.

Save to list

€4.89/ pieceexcl. VAT

€5.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
7 mm
Blade thickness
1.2 mm
Blade length
130 mm