FORMAT

FORMAT Screwdriver PH2x mm

  • ERIKS:23078863
  • Manufacturer:4317784093644
Image 1
Pozidriv screwdriver PH with round blade

Design: Made of high-alloy special steel. With round blade. Handle with roll-off protection.



With special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas. In addition, the screwdrivers have a head embossing with output symbol and size.

Save to list

€4.26/ pieceexcl. VAT

€5.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Screwing system
Phillips
Size
2
Blade length
100 mm