Demolition Tools and Hammers

  • 124
  • 7
  • 119
  • 1
  • 69
  • 51
  • 5
  • 3
  • 1
  • 1
  • 1
1014 Products showing for Demolition Tools and Hammers
Product Image

FORMAT Stone Masons Hammer, 4317784 Series, C45 (steel) Head, Hickory Handle, 260 mm LG, 1000 g WT

  • Eriks:23076109
  • Manufacturer:4317784094115
  • Weight:1000 g
  • Length:260 mm
  • Material:C45 (steel)

€20.75/ pieceexcl. VAT

€25.11incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Crowbar hex. 400mm

  • Eriks:23077293
  • Manufacturer:4317784092982
  • Type:Crowbars
  • Length:400 mm

€16.86/ pieceexcl. VAT

€20.40incl. VAT

77 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Nail extractor hex. 800x18mm

  • Eriks:23077290
  • Manufacturer:4317784092890
  • Type:Crowbars
  • Length:800 mm

€20.23/ pieceexcl. VAT

€24.48incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Engineers hammer 3K graphite 300g

  • Eriks:13680664
  • Manufacturer:6767450300
  • Weight:300 g

€18.67/ pieceexcl. VAT

€22.59incl. VAT

Estimated delivery date - 18/11/2026

€27.09/ pieceexcl. VAT

€32.78incl. VAT

Estimated delivery date - 18/11/2026

€20.84/ pieceexcl. VAT

€25.22incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Sledge hammer DIN1042 with hickory handle 3kg

  • Eriks:23076331
  • Manufacturer:4317784094078
  • Weight:3000 g

€49.40/ pieceexcl. VAT

€59.77incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Rubber composite hammer size 4A 90mm black

  • Eriks:23076281
  • Manufacturer:4317784094429
  • Diameter:90 mm

€10.90/ pieceexcl. VAT

€13.19incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Hammer - 205C.100 -Graphite steel mechanic’s hammer 1kg

  • Eriks:23449339
  • Manufacturer:205C.100
  • Weight:1 g
  • Length:360 mm

€28.96/ pieceexcl. VAT

€35.04incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Dead blow hammer - 212A.35 - with interchangeable heads 35mm

  • Eriks:23445184
  • Manufacturer:212A.35
  • Weight:700 g
  • Diameter:35 mm
  • Length:112 mm

€40.26/ pieceexcl. VAT

€48.71incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Sledge hammer - 1262H.150 - Mallet 1,5kg

  • Eriks:23448965
  • Manufacturer:1262H.150
  • Weight:1.5 g
  • Length:248 mm

€27.95/ pieceexcl. VAT

€33.82incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Dead blow hammer - 212A.40 - with interchangeable heads 40mm

  • Eriks:23445185
  • Manufacturer:212A.40
  • Weight:840 g
  • Diameter:40 mm
  • Length:117 mm

€41.71/ pieceexcl. VAT

€50.47incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Hammer - 205C.30 -Graphite steel mechanic’s hammer 300g

  • Eriks:23449336
  • Manufacturer:205C.30
  • Weight:300 g
  • Length:300 mm

€13.58/ pieceexcl. VAT

€16.43incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Hammer - 205H.50 - Mechanic’s hammer “DIN” hickory 500g

  • Eriks:23448736
  • Manufacturer:205H.50
  • Weight:500 g
  • Length:320 mm

€14.70/ pieceexcl. VAT

€17.79incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Hammer - 205C.80 -Graphite steel mechanic’s hammer 800g

  • Eriks:23449338
  • Manufacturer:205C.80
  • Weight:800 g
  • Length:350 mm

€20.37/ pieceexcl. VAT

€24.65incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Hammer - 205C.20 -Graphite steel mechanic’s hammer 200g

  • Eriks:23449335
  • Manufacturer:205C.20
  • Weight:200 g
  • Length:280 mm

€11.64/ pieceexcl. VAT

€14.08incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Heavy hammer without sockets 32mm

  • Eriks:23445164
  • Manufacturer:208A.32A
  • Diameter:32 mm

€23.67/ pieceexcl. VAT

€28.64incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Hammer - 205H.30 - Mechanic’s hammer “DIN” hickory 300g

  • Eriks:23448735
  • Manufacturer:205H.30
  • Weight:300 g
  • Length:300 mm

€12.77/ pieceexcl. VAT

€15.45incl. VAT

Estimated delivery date - 24/11/2026
Product Image

FACOM Bench hammer - 200H.36 - Riveting engineers hammer 35mm

  • Eriks:23448725
  • Manufacturer:200H.36
  • Weight:725 g
  • Diameter:35 mm

€13.56/ pieceexcl. VAT

€16.41incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026

€5.11/ pieceexcl. VAT

€6.18incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€12.11/ pieceexcl. VAT

€14.65incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€72.08/ pieceexcl. VAT

€87.22incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Crowbar - 1260.50 - L=495mm hexagon 18mm

  • Eriks:23446138
  • Manufacturer:1260.50
  • Type:Crowbars
  • Length:495 mm
  • Diameter:18 mm

€27.12/ pieceexcl. VAT

€32.82incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Dead blow hammer - 212A.50 - with interchangeable heads 50mm

  • Eriks:23445186
  • Manufacturer:212A.50
  • Weight:1200 g
  • Diameter:50 mm
  • Length:120 mm

€50.93/ pieceexcl. VAT

€61.63incl. VAT

27 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Hammer - 205C.50 -Graphite steel mechanic’s hammer 500g

  • Eriks:23449337
  • Manufacturer:205C.50
  • Weight:500 g
  • Length:320 mm

€15.52/ pieceexcl. VAT

€18.78incl. VAT

18 In stock - Estimated delivery date 13/11/2026