Products
Brands
About Eriks
Customer service
BE - English
Home
Spark plug brush type 7000
Spark plug brush type 7000
Design: Body made of beechwood, bristlesmade of corrugated brass wire, Wire thickness 0.2 mm.
Application: In the automobile industry for cleaning spark plugs as well as for general universal application in other areas.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
Brass
1
Wire diameter [mm]
0.2
1
Length [mm]
200
1
Log in to see your specific pricing.
Log in
1
of
Spark plug brush type 7000
Product
Material
Wire diameter [mm]
Length [mm]
Available
Price
excl. VAT
Product
Material
Wire diameter [mm]
Length [mm]
Available
Price
excl. VAT
Spark plug brush 0.2x200mm
Brass
0.2
200
€1.61
/
piece
Log in