

Design: With round blade made of high-alloy special steel, burnished tip. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection. In addition, the screwdriver head is embossed with output symbol and size. Supplied in box.
€26.05/ pieceexcl. VAT
€31.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Screwdriver set |
Set version | Screwdriver set, 6 piece, 10 |
Material | High-performance alloy steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Type | Screwdriver Set |