Cutting and Finishing Tools

  • 848
  • 2
  • 38
  • 11
  • 6
  • 55
  • 1
  • 1
  • 2
  • 1
  • 3
2458 Products showing for Cutting and Finishing Tools
Product Image

FORMAT Hand saw blade HSS-Bi 300mm 24teeth per inch

  • Eriks:23114948
  • Manufacturer:4317784079310
  • Length:300 mm
  • Number of teeth per inch:24
  • Thickness:0.65 mm

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Deburrer set Meister FAT MS 7-pc.

  • Eriks:12594333
  • Manufacturer:4317784517379
  • Type:Deburrer

€157.98/ pieceexcl. VAT

€191.16incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Metal bow saw aluminium with knob 300mm

  • Eriks:12055851
  • Manufacturer:4317784475518
  • Type:Hand saws and saw frames
  • Length:300 mm

€24.45/ pieceexcl. VAT

€29.58incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Metal bow saws without blade mm

  • Eriks:23115311
  • Manufacturer:4317784102216
  • Type:Hand saws and saw frames
  • Length:300 mm

€9.52/ pieceexcl. VAT

€11.52incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

FORMAT Deburrer set FAT B

  • Eriks:12594324
  • Manufacturer:4317784517287
  • Type:Deburrer

€14.75/ pieceexcl. VAT

€17.85incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Snap-off blade 9mm pack with 10 pc.

  • Eriks:12526811
  • Manufacturer:4317784509787
  • Type:Snap-off utility knives

€1.31/ tubeexcl. VAT

€1.59incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Flat scraper DIN8350A 300mm

  • Eriks:23074835
  • Manufacturer:4317784093224
  • Length:300 mm
  • Shape:Triangular
  • Type:Files

€12.83/ pieceexcl. VAT

€15.52incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Pin punch set 6-piece

  • Eriks:23077514
  • Manufacturer:4317784093125

€27.07/ pieceexcl. VAT

€32.75incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

FORMAT Flat chisel DIN6453 125x17x11mm

  • Eriks:23077075
  • Manufacturer:4317784268226

€4.71/ pieceexcl. VAT

€5.70incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Needle file set diamond 10-piece

  • Eriks:23116420
  • Manufacturer:4317784118484

€140.56/ pieceexcl. VAT

€170.08incl. VAT

Estimated delivery date - 23/11/2026

€34.99/ pieceexcl. VAT

€42.34incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Flat chisel DIN6453 200x23x13mm

  • Eriks:23076802
  • Manufacturer:4317784094528

€7.43/ pieceexcl. VAT

€8.99incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Flat chisel DIN6453 175x20x12mm

  • Eriks:23076801
  • Manufacturer:4317784094511

€6.23/ pieceexcl. VAT

€7.54incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

FORMAT Screw hole punch Ø37mm

  • Eriks:23136055
  • Manufacturer:4317784096591
  • Hole diameter:37 mm
  • Punch shape:Round

€29.99/ pieceexcl. VAT

€36.29incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Wad punches 22mm 22mm

  • Eriks:23076515
  • Manufacturer:4317784395076
  • Hole diameter:22 mm
  • Punch shape:Round

€18.24/ pieceexcl. VAT

€22.07incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Wad punches 18mm 18mm

  • Eriks:23076609
  • Manufacturer:4317784121033
  • Hole diameter:18 mm
  • Punch shape:Round

€13.73/ pieceexcl. VAT

€16.61incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Wad punches 28mm 28mm

  • Eriks:23076519
  • Manufacturer:4317784395113
  • Hole diameter:28 mm
  • Punch shape:Round

€25.46/ pieceexcl. VAT

€30.81incl. VAT

Estimated delivery date - 23/11/2026

€20.87/ setexcl. VAT

€25.25incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Pin punch DIN6450 3mm

  • Eriks:23077505
  • Manufacturer:4317784093033
  • Type:Parallel pin punches
  • Diameter tip:3 mm
  • Length:150 mm

€2.63/ pieceexcl. VAT

€3.18incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

FORMAT Pin punch DIN6450 2mm

  • Eriks:23077504
  • Manufacturer:4317784093026
  • Type:Parallel pin punches
  • Diameter tip:2 mm
  • Length:150 mm

€2.63/ pieceexcl. VAT

€3.18incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Workshop file DIN7261F round 200mm cut 1

  • Eriks:23116162
  • Manufacturer:4317784102919
  • Type:Files
  • Shape:Round
  • Model:Cut 1

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Workshop file DIN7261F round 300mm cut 2

  • Eriks:23116169
  • Manufacturer:4317784102995
  • Type:Files
  • Shape:Round
  • Model:Cut 2

€8.10/ pieceexcl. VAT

€9.80incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Workshop file DIN7261D square 200mm cut 3

  • Eriks:23116145
  • Manufacturer:4317784102742
  • Type:Files
  • Shape:Square
  • Model:Cut 3

€5.38/ pieceexcl. VAT

€6.51incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Workshop file DIN7261D square 250mm cut 3

  • Eriks:23116146
  • Manufacturer:4317784102759
  • Type:Files
  • Shape:Square
  • Model:Cut 3

€7.04/ pieceexcl. VAT

€8.52incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Workshop file DIN7261D square 200mm cut 1

  • Eriks:23116137
  • Manufacturer:4317784102667
  • Type:Files
  • Shape:Square
  • Model:Cut 1

€4.78/ pieceexcl. VAT

€5.78incl. VAT

Estimated delivery date - 23/11/2026