FORMAT

FORMAT Too holder chrome plated 2.0-5.0 85mm

  • ERIKS:23105434
  • Manufacturer:4317784104364
Image 1
Image 2
Image 1
Image 2
Tool holder

Design: Chrome-plated full steel design, the ratchet can be changed over from clockwise to counterclockwise motion or with central locking. With annealed, parallel clamping jaws and adjustable cross handle. Application: For clamping square shanks - particularly suitable for work in enclosed spaces due to the adjustable cross handle.

Save to list

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Suitable for thread size metric (M..)
3-10
Material
Steel
Total length
85 mm