• 37
  • 32
  • 3
  • 1
  • 15
  • 1
  • 2
  • 3
  • 1
  • 1
  • 1
  • 4
  • 1
  • 1
  • 1
575 Products showing for Sealants and Locking Compounds
Product Image

LOCTITE 401 Instant 20g

  • Eriks:10020459
  • Manufacturer:1919340
  • Weight:20 g
  • Colour:Colourless/transparant

€21.12/ pieceexcl. VAT

€25.56incl. VAT

219 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884
  • Volume:50 ml

€44.47/ pieceexcl. VAT

€53.81incl. VAT

198 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 3090 Two Component Gel 10g

  • Eriks:12214182
  • Manufacturer:1379599
  • Volume:11 ml
  • Colour:Colourless/transparant

€24.64/ pieceexcl. VAT

€29.81incl. VAT

115 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Retainer Loctite LOCTITE 638 50ml

  • Eriks:10020558
  • Manufacturer:1803365
  • Volume:50 ml
  • Colour:Green

€49.51/ pieceexcl. VAT

€59.91incl. VAT

120 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 406 Instant 20g

  • Eriks:10020460
  • Manufacturer:1919334
  • Weight:20 g
  • Colour:Colourless/transparant

€23.15/ pieceexcl. VAT

€28.01incl. VAT

311 In stock - Estimated delivery date 13/11/2026

€50.44/ pieceexcl. VAT

€61.03incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE HY 4070 CR11G EN/DE/FR/NL

  • Eriks:13457406
  • Manufacturer:2237458

€24.65/ pieceexcl. VAT

€29.83incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 495 Ethyl Low Viscosity 20g

  • Eriks:10020466
  • Manufacturer:1921875

€25.42/ pieceexcl. VAT

€30.76incl. VAT

122 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 480 Toughened Black 20g

  • Eriks:11324653
  • Manufacturer:1919963
  • Weight:20 g
  • Colour:Black

€31.20/ pieceexcl. VAT

€37.75incl. VAT

64 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Threadlocker, 221 Series, 50 ml, 100 to 150 mPa·s, 20 - 210 Setting time

  • Eriks:12109924
  • Manufacturer:135331
  • Volume:50 ml
  • Colour:Purple
  • Curing process:Anaerobic Cure

€52.98/ pieceexcl. VAT

€64.11incl. VAT

Sold per: 12Min. order: 12

13 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE EA 3473 A&B Metal Set S3 500g

  • Eriks:23286210
  • Manufacturer:229187
  • Application:Metal-filled compounds
  • Weight:500 g

€80.33/ pieceexcl. VAT

€97.20incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 567 Stainless Steel Pipe Seal 50ml

  • Eriks:23570177
  • Manufacturer:2087070
  • Application:Thread sealing
  • Volume:50 ml

€32.54/ pieceexcl. VAT

€39.37incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 640 SLOW CURING RETAINER 50ML

  • Eriks:23168315
  • Volume:50 ml
  • Colour:Green
Log in to view priceLog in

€10.35/ bagexcl. VAT

€12.52incl. VAT

331 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE EA 9466 A&B (2:1) Dual Cartridge 50ml

  • Eriks:23168915
  • Manufacturer:2057239
  • Volume:50 ml
  • Colour:White

€26.40/ pieceexcl. VAT

€31.94incl. VAT

58 In stock - Estimated delivery date 13/11/2026

€117.78/ pieceexcl. VAT

€142.51incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Stud Lock 271-50

  • Eriks:12109926
  • Manufacturer:282850
  • Volume:50 ml

€53.23/ pieceexcl. VAT

€64.41incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€24.63/ pieceexcl. VAT

€29.80incl. VAT

355 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 330/7386 MULTIBOND TWIN-PACK

  • Eriks:23168091
  • Manufacturer:195777
  • Volume:500 ml
  • Colour:Yellow/transparent

€28.04/ pieceexcl. VAT

€33.93incl. VAT

21 In stock - Estimated delivery date 13/11/2026

€37.14/ pieceexcl. VAT

€44.94incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Thread sealant LOCTITE 542 BO 50ml

  • Eriks:10020546
  • Manufacturer:234422
  • Application:Thread sealing
  • Volume:50 ml
  • Model:Thread up to 3/4"

€33.89/ pieceexcl. VAT

€41.01incl. VAT

90 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE EA 3479 A&B Metal Set HTA 500g

  • Eriks:23165302
  • Manufacturer:229225
  • Application:Metal-filled compounds
  • Weight:500 g

€98.49/ pieceexcl. VAT

€119.17incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 5331 Plastic Pipe Sealant 100ml

  • Eriks:23168110
  • Manufacturer:2061034
  • Application:Thread sealing
  • Volume:100 ml
  • Model:Thread up to M 80 / R 3"

€21.67/ pieceexcl. VAT

€26.22incl. VAT

91 In stock - Estimated delivery date 13/11/2026

€55.34/ pieceexcl. VAT

€66.96incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 315/7386 acrylic thermal adhesive 50/18ml

  • Eriks:23168102
  • Manufacturer:142501
  • Volume:500 ml
  • Colour:Yellow/transparent

€86.02/ pieceexcl. VAT

€104.08incl. VAT

47 In stock - Estimated delivery date 13/11/2026