LOCTITE

LOCTITE 5331 Plastic Pipe Sealant 100ml

  • ERIKS:23168110
  • Manufacturer:5010266238739
Image 1
Image 2
Image 1
Image 2
Recommended for use on threaded plastic or plastic/ metal fittings carrying hot or cold water e.g. industrial and agricultural plastic water pipe systems, or drainage systems.
Save to list

€21.67/ pieceexcl. VAT

€26.22incl. VAT

103 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5331
Application
Thread sealing
Volume
100 ml
Model
Thread up to M 80 / R 3"
Type of delivery
Pipe
Operating temperature
from -50 to 150 °C
Viscosity
min. 50000 mPas
Approval
Mit KTW-Empfehlung für Gas und Trinkwasser, DVGW-Freigabe Reg.No. NG-5146 AR 0618, Registered in accordance with NSF Category P1, P1 NSF Reg.No. 123620
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

94 In stock - Estimated delivery date 06/11/2026