LOCTITE

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • ERIKS:10020534
  • Manufacturer:5010266000688
Image 1
Image 2
Image 1
Image 2
Screw locker LOCTITE® 243

Design: Medium strength screw locker for connections to M36.

Application: For securing screws, nuts and stud bolts against loosening
due to vibration e.g. on gears, motors and housings. Easy to apply thanks to thixotropic
component.

Save to list

€44.47/ pieceexcl. VAT

€53.81incl. VAT

198 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
243
Application
Threadlocking
Volume
50 ml
Operating temperature
from -55 to 150 °C
Viscosity
from 250 to 500 mPa·s
Gap width
<= M 36
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026