LOCTITE

LOCTITE 577 Fast Cure Medium Strength Pipe Seal 50ml

  • ERIKS:13283968
  • Manufacturer:5010266011967
Image 1
LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.
Excellent chemical resistance
Easy to apply
Medium-strength, general purpose thread sealant for sealing metal threads
Instant low pressure seal
Cures on active and inactive metals
Registered to NSF Category P1
Suitable for all metals
DVGW Approval (EN 751-1): DVGW Reg. No. NG-5146CQ0312
Locks connection against vibration-induced loosening and other stresses
Save to list

€24.63/ pieceexcl. VAT

€29.80incl. VAT

355 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
577
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026