LOCTITE

LOCTITE Thread sealant LOCTITE 542 BO 50ml

  • ERIKS:10020546
  • Manufacturer:5010266542942
Image 1
Image 2
Image 1
Image 2
Thread sealant LOCTITE® 542

Design: Medium strength pipe sealant, liquid. With DVGW approval (EN 751-1): NG–5146 AR0855.

Application: Ideal for precision-threaded metal connections with a thread size up to 3/4" in hydraulic and pneumatic systems, as well as for small threaded connections.

Save to list

€33.89/ pieceexcl. VAT

€41.01incl. VAT

90 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
542
Application
Thread sealing
Volume
50 ml
Model
Thread up to 3/4"
Type of delivery
Bottle
Operating temperature
from -55 to 150 °C
Viscosity
100...200 mPas
Approval
DVGW-Freigabe (Reg.Nr. NG-5146 AR 0855), Getestet nach EN 751-1
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.54/ pieceexcl. VAT

€22.43incl. VAT

715 In stock - Estimated delivery date 13/11/2026