Rubber hose Red Star, roll=50m, I.D. 5x3,5

  • ERIKS:10015790
Image 1
Image 2
Image 1
Image 2
Save to list

€2.39/ meterexcl. VAT

€2.89incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
RED STAR
Internal diameter
5 mm
Wall thickness
3.5 mm
Outer Diameter
12 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
40 mm
Roll length
50 m
Material of inner wall
EPDM
Temperature range
from -30 to 70 °C