GOODALL

GOODALL Rubber hose Nitrogen, roll=40m, I.D. 13x5mm

  • ERIKS:14546476
Image 1
Save to list

€14.32/ meterexcl. VAT

€17.33incl. VAT

64 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nitrogen
Internal diameter
13 mm
Wall thickness
5 mm
Outer Diameter
23 mm
Maximum operating pressure
24 bar
Minimum burst pressure
96 bar
Minimum bending radius
90 mm
Roll length
40 m
Weight
0.39 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No