Rubber hose Red Star, roll=50m, I.D. 9x3,5

  • ERIKS:10015000
Image 1
Image 2
Image 1
Image 2
Save to list

€4.18/ meterexcl. VAT

€5.06incl. VAT

Sold per: 50Min. order: 50

192 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
RED STAR
Internal diameter
9 mm
Wall thickness
3.5 mm
Outer Diameter
16 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
45 mm
Roll length
50 m
Material of inner wall
EPDM
Temperature range
from -30 to 70 °C