Rubber hose Twin Star, roll=50m, I.D. 8x8

  • ERIKS:10015450
Image 1
Image 2
Image 1
Image 2
Save to list

€7.49/ meterexcl. VAT

€9.06incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TWIN STAR
Internal diameter
8 mm
Wall thickness
3 mm
Outer Diameter
14 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
40 mm
Roll length
50 m
Weight
0.25 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 70 °C