GOODALL

GOODALL Rubber hose Nitrogen, roll=40m, I.D. 25x6mm

  • ERIKS:14546478
Image 1
Save to list

€20.10/ meterexcl. VAT

€24.32incl. VAT

1792 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nitrogen
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
24 bar
Minimum burst pressure
96 bar
Minimum bending radius
150 mm
Roll length
40 m
Weight
0.76 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No