Rubber hose Blue Star, roll=50m, I.D. 6,3x5

  • ERIKS:11259175
Image 1
Image 2
Image 1
Image 2
Save to list

€14.98/ meterexcl. VAT

€18.13incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
BLUE STAR
Internal diameter
6.3 mm
Wall thickness
5 mm
Outer Diameter
16.3 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
40 mm
Roll length
50 m
Material of inner wall
EPDM
Temperature range
from -30 to 70 °C