GOODALL

GOODALL Rubber hose Diamond D, roll=40m, I.D. 75x9

  • ERIKS:11088593
Image 1
Image 2
Image 1
Image 2
Save to list

€297.38/ meterexcl. VAT

€359.83incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Diamond D
Internal diameter
75 mm
Wall thickness
9 mm
Outer Diameter
93 mm
Maximum operating pressure
25 bar
Minimum burst pressure
100 bar
Minimum bending radius
900 mm
Roll length
40 m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes