Rubber hose Orange Star, roll=50m, I.D. 10x3,5

  • ERIKS:11163023
Image 1
Image 2
Image 1
Image 2
Hose for propane and butane installations.
Tube: black NBR rubber, gas tight
Reinforcement: textile fabrics
Cover: orange EPDM rubber
Black marking with text: "ORANGE STAR - ISO 3821 - PN 2MPa (20 bar) DN… -30 °C - year"
Working pressure: 20 bar
Temperature range: -30 °C to +70 °C
Connections: free of choice
Assembly: FIXXED ear clamps or ferrules according ISO 1256:2006
Save to list

€5.65/ meterexcl. VAT

€6.84incl. VAT

Sold per: 10Min. order: 10

53 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ORANGE STAR
Internal diameter
10 mm
Wall thickness
3.5 mm
Outer Diameter
17 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
50 mm
Roll length
50 m
Material of inner wall
NBR
Temperature range
from -30 to 70 °C